Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # VNMG331EGU-AC8025P

  • Zoro # G6379978


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331EGU-AC8025P
Zoro #
G6379978
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160404NGU
For Use With
Toolholders, Boring Bars
ANSI Number
VNMG331EGU-AC8025P
Coating
CVD
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Number of Cutting Edges
2
Primary Material Application
Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
P25
Clearance Angle
0 Degrees
Material - Machining
Carbide
Included Angle
35 Degrees
Cutting Application
Turning
Chip-Breaker Code
EGU
Manufacturer Grade
AC8025P
ANSI Code
VNMG331EGU
Insert Holding Type
Straight Hole
Finish - Machining
Absotech Platinum
Shape
Rhombic
Coating Process
CVD
Chip-Breaker Style
Double
Features
Adhesion Resistant, Chipping Resistant
Material
Carbide
Style
VNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code VNMG331EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.