Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # VNMG331ELU-AC8025P

  • Zoro # G6379917


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331ELU-AC8025P
Zoro #
G6379917
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VNMG160404N-LU
Stainless (M) Compatibility
Yes
ANSI Number
VNMG331ELU-AC8025P
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
CVD
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Chip-Breaker Style
Double
Chip-Breaker Code
ELU
Features
Adhesion Resistant, Chipping Resistant
Clearance Angle
0 Degrees
Included Angle
35 Degrees
Cutting Application
Turning
Coating Process
CVD
Shape
Rhombic
Primary Material Application
Steel
Manufacturer Grade
AC8025P
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Finish - Machining
Absotech Platinum
Material - Machining
Carbide
Primary Material Application ISO Code
P25
ANSI Code
VNMG331ELU
Material
Carbide
Application
Finishing
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code VNMG331ELU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.