Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # VNMG331ELU-AC810P

  • Zoro # G6379908


product price: $16.35
/ea
Sold in multiples of 10 for $163.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331ELU-AC810P
Zoro #
G6379908
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VNMG160404N-LU
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Coating
CVD
ANSI Number
VNMG331ELU-AC810P
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Included Angle
35 Degrees
Chip-Breaker Style
Double
Chip-Breaker Code
ELU
Finish - Machining
Al203+TiCN
Coating Process
CVD
Primary Material Application
Steel
Primary Material Application ISO Code
P10
Measurement System
Fractional Inch
Manufacturer Grade
AC810P
Shape
Rhombic
Features
Excellent Wear Resistance
ANSI Code
VNMG331ELU
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Cutting Application
Turning
Material
Carbide
Application
Finishing
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG331ELU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.