Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # VNMG331ENG-AC8025P

  • Zoro # G6379865


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331ENG-AC8025P
Zoro #
G6379865
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160404N-UG
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
ANSI Number
VNMG331ENG-AC8025P
Mounting Style
Top and Hole Clamping
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Measurement System
Fractional Inch
Finish - Machining
Absotech Platinum
Included Angle
35 Degrees
ANSI Code
VNMG331ENG
Primary Material Application
Steel
Shape
Rhombic
Material - Machining
Carbide
Chip-Breaker Code
ENG
Number of Cutting Edges
2
Features
Adhesion Resistant, Chipping Resistant
Coating Process
CVD
Cutting Application
Turning
Primary Material Application ISO Code
P25
Manufacturer Grade
AC8025P
Material
Carbide
Style
VNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code VNMG331ENG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.