Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # VNMG331ENZ-AC405K

  • Zoro # G6379847


product price: $16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VNMG331ENZ-AC405K
Zoro #
G6379847
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC405K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VNMG160404N-UZ
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
ANSI Number
VNMG331ENZ-AC405K
For Use With
Toolholders, Boring Bars
Coating
PVD
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K)
No. of Edges
2
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Shape
Rhombic
Coating Process
CVD
Number of Cutting Edges
2
Manufacturer Grade
AC405K
Measurement System
Fractional Inch
Cutting Application
Turning
ANSI Code
VNMG331ENZ
Chip-Breaker Code
ENZ
Material - Machining
Carbide
Primary Material Application
Cast Iron
Features
Excellent Wear Resistance
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Included Angle
35 Degrees
Material
Carbide
Application
Roughing
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG331ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.