Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # VNMG331ENZ-AC415K

  • Zoro # G6379838


product price: $16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331ENZ-AC415K
Zoro #
G6379838
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VNMG160404N-UZ
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
ANSI Number
VNMG331ENZ-AC415K
No. of Edges
2
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K)
Coating
PVD
Hardened (H) Compatibility
No
Included Angle
35 Degrees
Shape
Rhombic
Chip-Breaker Style
Double
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Cutting Application
Turning
ANSI Code
VNMG331ENZ
Material - Machining
Carbide
Primary Material Application ISO Code
K01 - K20
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Finish - Machining
Al203+TiCN
Coating Process
CVD
Measurement System
Fractional Inch
Manufacturer Grade
AC415K
Chip-Breaker Code
ENZ
Material
Carbide
Application
Roughing
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG331ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.