Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide
Mfr # VNMG331ESU-AC700G
Zoro # G3768265
product price: $16.69
/eaSold in multiples of 10 for $166.90
Key Features
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNMG331ESU-AC700G
Zoro #
G3768265
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
331
Corner Radius
1
Nose Radius
0.0157"
Mounting Hole Dia.
0.150
Insert Thickness
0.1875"
Thickness
3
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG331ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.