Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # VNMG331ESX-AC810P

  • Zoro # G6379689


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331ESX-AC810P
Zoro #
G6379689
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VNMG160404N-SX
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
VNMG331ESX-AC810P
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Uncoated
No. of Edges
2
Hardened (H) Compatibility
No
Chip-Breaker Style
Double
Chip-Breaker Code
ESX
Manufacturer Grade
AC810P
Features
Excellent Wear Resistance
Cutting Application
Turning
Primary Material Application
Steel
Finish - Machining
Al203+TiCN
Coating Process
CVD
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P10
Measurement System
Fractional Inch
Shape
Rhombic
Material - Machining
Carbide
Included Angle
35 Degrees
ANSI Code
VNMG331ESX
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Material
Carbide
Style
VNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESX, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG331ESX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.