Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # VNMG331EUP-AC5025S

  • Zoro # G7548048


product price: $16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331EUP-AC5025S
Zoro #
G7548048
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
VNMG160404N-UP
Cutting Direction
Neutral
No. of Edges
4
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
VNMG331EUP
Relief Angle
0 Degrees
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Included Angle
35 Degrees
Features
Excellent Fracture Resistance
Finish - Machining
AlTiSiN
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Coating Process
PVD
Chip-Breaker Code
EUP
ANSI Code
VNMG331EUP
Shape
Rhombic
Primary Material Application ISO Code
S10 - S30
Manufacturer Grade
AC5025S
Number of Cutting Edges
4
Chip-Breaker Style
Double
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNMG331EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.