Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # VNMG331EUP-AC520U

  • Zoro # G3768624


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331EUP-AC520U
Zoro #
G3768624
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0157"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC520U
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VNMG160404NUP
ANSI Number
VNMG331EUP-AC520U
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
4
For Use With
MVJN Toolholders, A-MVUN Boring Bars
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Relief Angle
0 Degrees
Coating
Super ZX TiAlN/AlCrN-PVD
Chip-Breaker Code
EUP
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Shape
Rhombic
Chip-Breaker Style
Double
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Included Angle
35 Degrees
Features
Excellent Fracture Resistance
Manufacturer Grade
AC520U
Cutting Application
Turning
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, P, S
ANSI Code
VNMG331EUP
Material
Carbide
Style
VNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code VNMG331EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.