Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # VNMG331EUP-AC8025P

  • Zoro # G6379646


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331EUP-AC8025P
Zoro #
G6379646
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160404N-UP
ANSI Number
VNMG331EUP-AC8025P
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
Uncoated
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
No. of Edges
2
ANSI Code
VNMG331EUP
Finish - Machining
Absotech Platinum
Material - Machining
Carbide
Cutting Application
Turning
Features
Adhesion Resistant, Chipping Resistant
Coating Process
CVD
Shape
Rhombic
Primary Material Application ISO Code
P25
Manufacturer Grade
AC8025P
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Chip-Breaker Code
EUP
Number of Cutting Edges
2
Primary Material Application
Steel
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Included Angle
35 Degrees
Material
Carbide
Style
VNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code VNMG331EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.