Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # VNMG331EUX-AC8025P

  • Zoro # G6379637


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331EUX-AC8025P
Zoro #
G6379637
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160404N-UX
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
VNMG331EUX-AC8025P
No. of Edges
2
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
Coating
CBN
Steel (P) Compatibility
Yes
Chip-Breaker Code
EUX
Number of Cutting Edges
2
ANSI Code
VNMG331EUX
Chip-Breaker Style
Double
Included Angle
35 Degrees
Primary Material Application
Steel
Finish - Machining
Absotech Platinum
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
0 Degrees
Manufacturer Grade
AC8025P
Cutting Application
Turning
Shape
Rhombic
Features
Adhesion Resistant, Chipping Resistant
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P25
Coating Process
CVD
Material
Carbide
Style
VNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code VNMG331EUX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.