Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # VNMG331EUX-AC830P

  • Zoro # G6379600


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331EUX-AC830P
Zoro #
G6379600
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VNMG160404N-UX
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
CBN
Cast Iron (K) Compatibility
Yes
ANSI Number
VNMG331EUX-AC830P
Stainless (M) Compatibility
Yes
No. of Edges
2
Steel (P) Compatibility
Yes
Clearance Angle
0 Degrees
ANSI Code
VNMG331EUX
Chip-Breaker Style
Double
Finish - Machining
Al203+TiCN
Primary Material Application
Steel
Manufacturer Grade
AC830P
Material - Machining
Carbide
Cutting Application
Turning
Number of Cutting Edges
2
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application ISO Code
P
Included Angle
35 Degrees
Shape
Rhombic
Chip-Breaker Code
EUX
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
Material
Carbide
Style
VNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG331EUX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.