Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 1, Cermet

  • Mfr # VNMG331ESE-T1500A

  • Zoro # G6379777


product price: $10.95
/ea
Sold in multiples of 10 for $109.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331ESE-T1500A
Zoro #
G6379777
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
VNMG160404N-SE
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
CVD
No. of Edges
2
ANSI Number
VNMG331ESE-T1500A
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Material - Machining
Cermet
Primary Material Application
Steel
Manufacturer Grade
T1500A
Included Angle
35 Degrees
Chip-Breaker Code
ESE
ANSI Code
VNMG331ESE
Chip-Breaker Style
Double
Shape
Rhombic
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application ISO Code
P05 - P30
Number of Cutting Edges
2
Features
Excellent Wear Resistance and Fracture Resistance
Material
Cermet
Style
VNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESE, Inscribed Circle 3/8 in, ANSI Code VNMG331ESE, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.