Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 1, Cermet

  • Mfr # VNMG331ESU-T1500A

  • Zoro # G6379716


product price: $10.95
/ea
Sold in multiples of 10 for $109.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331ESU-T1500A
Zoro #
G6379716
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VNMG160404NSU
No. of Edges
2
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
CBN
Mounting Style
Top and Hole Clamping
ANSI Number
VNMG331ESU-T1500A
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Measurement System
Fractional Inch
Features
Excellent Wear Resistance and Fracture Resistance
ANSI Code
VNMG331ESU
Chip-Breaker Style
Double
Shape
Rhombic
Cutting Application
Turning
Primary Material Application
Steel
Chip-Breaker Code
ESU
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P05 - P30
Included Angle
35 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
T1500A
Material - Machining
Cermet
Number of Cutting Edges
2
Material
Cermet
Style
VNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, ANSI Code VNMG331ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.