Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 1, Cermet

  • Mfr # VNMG331ESU-T1500Z

  • Zoro # G6379707


product price: $13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331ESU-T1500Z
Zoro #
G6379707
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VNMG160404NSU
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
ANSI Number
VNMG331ESU-T1500Z
Coating
CBN
Hardened (H) Compatibility
No
Material - Machining
Cermet
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Shape
Rhombic
Cutting Application
Turning
Chip-Breaker Style
Double
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Features
Wear Resistant
ANSI Code
VNMG331ESU
Manufacturer Grade
T1500Z
Coating Process
PVD
Chip-Breaker Code
ESU
Included Angle
35 Degrees
Number of Cutting Edges
2
Material
Cermet
Style
VNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, ANSI Code VNMG331ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.