Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 1

  • Mfr # VNMG331EGU-AC5015S

  • Zoro # G7508862


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331EGU-AC5015S
Zoro #
G7508862
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
VNMG160404N-GU
Relief Angle
0 Degrees
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Code
VNMG331EGU
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Shape
Rhombic
Number of Cutting Edges
4
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Fractional Inch
Finish - Machining
AlTiSiN
Chip-Breaker Code
EGU
Cutting Application
Turning
Material - Machining
Carbide
Features
Excellent Wear Resistance
Manufacturer Grade
AC5015S
Clearance Angle
0 Degrees
Included Angle
35 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium

Description

Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNMG331EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.