Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # VNMG332EEF-AC5025S

  • Zoro # G7547813


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332EEF-AC5025S
Zoro #
G7547813
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
VNMG160408N-EF
Relief Angle
0 Degrees
Mounting Style
Screw
No. of Edges
4
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
VNMG332EEF
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Primary Material Application
Nickel, Titanium
Included Angle
35 Degrees
Features
Excellent Fracture Resistance
Measurement System
Fractional Inch
Finish - Machining
AlTiSiN
Cutting Application
Turning
Material - Machining
Carbide
Manufacturer Grade
AC5025S
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Shape
Rhombic
Primary Material Application ISO Code
S10 - S30
Clearance Angle
0 Degrees
Coating Process
PVD
Number of Cutting Edges
4
Chip-Breaker Code
EEF
ANSI Code
VNMG332EEF
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNMG332EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.