Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # VNMG332EEF-AC510U

  • Zoro # G6379591


product price: $11.39
/ea
Sold in multiples of 10 for $113.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332EEF-AC510U
Zoro #
G6379591
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC510U
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
VNMG160408N-EF
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
PVD
No. of Edges
2
ANSI Number
VNMG332EEF-AC510U
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Cutting Direction
Neutral
ANSI Code
VNMG332EEF
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Code
EEF
Clearance Angle
0 Degrees
Manufacturer Grade
AC510U
Primary Material Application ISO Code
K, S
Primary Material Application
Cast Iron, Nickel, Titanium
Features
Excellent Fracture Resistance
Included Angle
35 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Style
Double
Number of Cutting Edges
2
Cutting Application
Turning
Shape
Rhombic
Insert Holding Type
Straight Hole
Coating Process
PVD
Material
Carbide
Application
Finishing
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code VNMG332EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.