Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # VNMG332EEG-AC5025S

  • Zoro # G7547829


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332EEG-AC5025S
Zoro #
G7547829
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
VNMG160408N-EG
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
VNMG332EEG
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Coating
PVD
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
4
Included Angle
35 Degrees
Shape
Rhombic
Number of Cutting Edges
4
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Features
Excellent Fracture Resistance
Chip-Breaker Style
Double
Material - Machining
Carbide
Coating Process
PVD
Finish - Machining
AlTiSiN
Clearance Angle
0 Degrees
Primary Material Application ISO Code
S10 - S30
Manufacturer Grade
AC5025S
ANSI Code
VNMG332EEG
Cutting Application
Turning
Primary Material Application
Nickel, Titanium
Chip-Breaker Code
EEG
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNMG332EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.