Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # VNMG332EGE-AC8025P

  • Zoro # G6379445


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332EGE-AC8025P
Zoro #
G6379445
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160408NGE
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
No. of Edges
2
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
VNMG332EGE-AC8025P
Coating
CVD
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Chip-Breaker Style
Double
Clearance Angle
0 Degrees
Material - Machining
Carbide
Coating Process
CVD
Measurement System
Fractional Inch
ANSI Code
VNMG332EGE
Chip-Breaker Code
EGE
Finish - Machining
Absotech Platinum
Shape
Rhombic
Included Angle
35 Degrees
Cutting Application
Turning
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application ISO Code
P25
Manufacturer Grade
AC8025P
Primary Material Application
Steel
Material
Carbide
Application
Medium
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code VNMG332EGE, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.