Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # VNMG332EGE-AC810P

  • Zoro # G6379436


product price: $16.25
/ea
Sold in multiples of 10 for $162.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332EGE-AC810P
Zoro #
G6379436
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VNMG160408NGE
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
ANSI Number
VNMG332EGE-AC810P
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Top and Hole Clamping
No. of Edges
2
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Manufacturer Grade
AC810P
Cutting Application
Turning
Features
Excellent Wear Resistance
Coating Process
CVD
Finish - Machining
Al203+TiCN
Shape
Rhombic
Insert Holding Type
Straight Hole
Chip-Breaker Code
EGE
ANSI Code
VNMG332EGE
Included Angle
35 Degrees
Primary Material Application ISO Code
P10
Number of Cutting Edges
2
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Primary Material Application
Steel
Material - Machining
Carbide
Chip-Breaker Style
Double
Material
Carbide
Application
Medium
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG332EGE, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.