Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # VNMG332EGU-AC700G

  • Zoro # G3769552


product price: $15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332EGU-AC700G
Zoro #
G3769552
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150
Nose Radius
0.0312"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160408NGU
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Clamp
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
Coating
Super FF TiCN/Al2O3/TiN CVD
ANSI Number
VNMG332EGU-AC700G
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
MVJN Toolholders, A-MVUN Boring Bars
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Number of Cutting Edges
4
Material - Machining
Carbide
Clearance Angle
0 Degrees
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Chip-Breaker Style
Double
ANSI Code
VNMG332EGU
Shape
Rhombic
Manufacturer Grade
AC700G
Measurement System
Fractional Inch
Included Angle
35 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Coating Process
CVD
Features
Excellent Wear Resistance
Chip-Breaker Code
EGU
Insert Holding Type
Straight Hole
Material
Carbide
Application
Medium
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG332EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.