Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # VNMG332EGU-AC810P

  • Zoro # G6379409


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332EGU-AC810P
Zoro #
G6379409
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VNMG160408NGU
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
No. of Edges
2
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
ANSI Number
VNMG332EGU-AC810P
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Cutting Application
Turning
Primary Material Application
Steel
ANSI Code
VNMG332EGU
Finish - Machining
Al203+TiCN
Features
Excellent Wear Resistance
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Included Angle
35 Degrees
Shape
Rhombic
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Code
EGU
Chip-Breaker Style
Double
Manufacturer Grade
AC810P
Coating Process
CVD
Primary Material Application ISO Code
P10
Material
Carbide
Application
Medium
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG332EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.