Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # VNMG332EGU-AC830P

  • Zoro # G5822241


product price: $17.85
/ea
Sold in multiples of 10 for $178.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332EGU-AC830P
Zoro #
G5822241
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0312"
Mounting Hole Dia.
0.150
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VNMG160408NGU
Stainless (M) Compatibility
Yes
ANSI Number
VNMG332EGU-AC830P
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
MVJN Toolholders, A-MVUN Boring Bars
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Coating
Super FF TiCN/Al2O3/TiN CVD
No. of Edges
4
Super Alloy (S) Compatibility
No
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Chip-Breaker Code
EGU
Shape
Rhombic
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Features
Excellent Wear Resistance
Material - Machining
Carbide
Coating Process
CVD
Number of Cutting Edges
4
Included Angle
35 Degrees
Primary Material Application
Steel
Manufacturer Grade
AC830P
Cutting Application
Turning
ANSI Code
VNMG332EGU
Chip-Breaker Style
Double
Clearance Angle
0 Degrees
Material
Carbide
Application
Medium
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG332EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.