Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # VNMG332EGZ-AC405K

  • Zoro # G6379381


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332EGZ-AC405K
Zoro #
G6379381
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC405K
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VNMG160408N-GZ
No. of Edges
2
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
ANSI Number
VNMG332EGZ-AC405K
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Shape
Rhombic
Features
Excellent Wear Resistance
Primary Material Application ISO Code
K
Number of Cutting Edges
2
Manufacturer Grade
AC405K
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
ANSI Code
VNMG332EGZ
Coating Process
CVD
Material - Machining
Carbide
Chip-Breaker Code
EGZ
Included Angle
35 Degrees
Insert Holding Type
Straight Hole
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Chip-Breaker Style
Double
Material
Carbide
Application
Medium
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG332EGZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.