Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # VNMG332ENZ-AC405K

  • Zoro # G6379287


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332ENZ-AC405K
Zoro #
G6379287
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC405K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VNMG160408N-UZ
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
VNMG332ENZ-AC405K
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
No
Coating
Cermet
No. of Edges
2
Material - Machining
Carbide
Manufacturer Grade
AC405K
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Chip-Breaker Style
Double
Measurement System
Fractional Inch
Coating Process
CVD
Cutting Application
Turning
Chip-Breaker Code
ENZ
Features
Excellent Wear Resistance
Included Angle
35 Degrees
Insert Holding Type
Straight Hole
ANSI Code
VNMG332ENZ
Primary Material Application
Cast Iron
Finish - Machining
Al203+TiCN
Shape
Rhombic
Number of Cutting Edges
2
Material
Carbide
Style
VNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG332ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.