Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # VNMG332ENZ-AC5025S

  • Zoro # G7547935


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332ENZ-AC5025S
Zoro #
G7547935
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160408N-UZ
Coating
PVD
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
ANSI Number
VNMG332ENZ
Cutting Direction
Neutral
No. of Edges
4
Finish - Machining
AlTiSiN
Clearance Angle
0 Degrees
Manufacturer Grade
AC5025S
Cutting Application
Turning
Primary Material Application ISO Code
S10 - S30
Chip-Breaker Code
ENZ
ANSI Code
VNMG332ENZ
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Included Angle
35 Degrees
Features
Excellent Fracture Resistance
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Coating Process
PVD
Number of Cutting Edges
4
Chip-Breaker Style
Double
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNMG332ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.