Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # VNMG332ESE-AC8025P

  • Zoro # G6379235


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332ESE-AC8025P
Zoro #
G6379235
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160408N-SE
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
CVD
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
ANSI Number
VNMG332ESE-AC8025P
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Measurement System
Fractional Inch
Chip-Breaker Code
ESE
Manufacturer Grade
AC8025P
Cutting Application
Turning
Chip-Breaker Style
Double
Shape
Rhombic
Included Angle
35 Degrees
Clearance Angle
0 Degrees
Features
Adhesion Resistant, Chipping Resistant
Finish - Machining
Absotech Platinum
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Primary Material Application
Steel
Material - Machining
Carbide
Primary Material Application ISO Code
P25
ANSI Code
VNMG332ESE
Coating Process
CVD
Material
Carbide
Application
Finishing
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code ESE, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code VNMG332ESE, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.