Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # VNMG332ESU-AC810P

  • Zoro # G6379165


product price: $17.85
/ea
Sold in multiples of 10 for $178.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332ESU-AC810P
Zoro #
G6379165
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VNMG160408NSU
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
ANSI Number
VNMG332ESU-AC810P
No. of Edges
2
Coating
CBN
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Insert Holding Type
Straight Hole
Cutting Application
Turning
Primary Material Application ISO Code
P10
Included Angle
35 Degrees
ANSI Code
VNMG332ESU
Shape
Rhombic
Finish - Machining
Al203+TiCN
Material - Machining
Carbide
Clearance Angle
0 Degrees
Chip-Breaker Code
ESU
Measurement System
Fractional Inch
Manufacturer Grade
AC810P
Chip-Breaker Style
Double
Features
Excellent Wear Resistance
Coating Process
CVD
Primary Material Application
Steel
Number of Cutting Edges
2
Material
Carbide
Application
Finishing
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG332ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.