Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # VNMG332ESX-AC830P

  • Zoro # G6379101


product price: $15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332ESX-AC830P
Zoro #
G6379101
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VNMG160408N-SX
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Coating
Uncoated
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
2
Super Alloy (S) Compatibility
No
ANSI Number
VNMG332ESX-AC830P
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Chip-Breaker Style
Double
Manufacturer Grade
AC830P
Chip-Breaker Code
ESX
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Included Angle
35 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
P
Features
Excellent Wear Resistance
Finish - Machining
Al203+TiCN
Number of Cutting Edges
2
Coating Process
CVD
Clearance Angle
0 Degrees
Material - Machining
Carbide
ANSI Code
VNMG332ESX
Primary Material Application
Steel
Shape
Rhombic
Material
Carbide
Style
VNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESX, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG332ESX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.