Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # VNMG332EUP-AC5025S

  • Zoro # G7548005


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332EUP-AC5025S
Zoro #
G7548005
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.187"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
VNMG160408N-UP
Cutting Direction
Neutral
No. of Edges
4
Mounting Style
Screw
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
ANSI Number
VNMG332EUP
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Coating
PVD
Finish - Machining
AlTiSiN
Cutting Application
Turning
Material - Machining
Carbide
Chip-Breaker Code
EUP
Clearance Angle
0 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
ANSI Code
VNMG332EUP
Manufacturer Grade
AC5025S
Included Angle
35 Degrees
Primary Material Application ISO Code
S10 - S30
Coating Process
PVD
Primary Material Application
Nickel, Titanium
Number of Cutting Edges
4
Features
Excellent Fracture Resistance
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNMG332EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.