Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # VNMG332EUP-AC830P

  • Zoro # G3772456


product price: $16.35
/ea
Sold in multiples of 10 for $163.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332EUP-AC830P
Zoro #
G3772456
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150
Nose Radius
0.0312"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VNMG160408NUP
ANSI Number
VNMG332EUP-AC830P
For Use With
MVJN Toolholders, A-MVUN Boring Bars
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
4
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Coating
Super FF TiCN/Al2O3/TiN CVD
Non Ferrous (N) Compatibility
No
Shape
Rhombic
Features
Excellent Wear Resistance
Manufacturer Grade
AC830P
Insert Holding Type
Straight Hole
ANSI Code
VNMG332EUP
Number of Cutting Edges
4
Primary Material Application
Steel
Chip-Breaker Style
Double
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application ISO Code
P
Cutting Application
Turning
Clearance Angle
0 Degrees
Coating Process
CVD
Chip-Breaker Code
EUP
Finish - Machining
Al203+TiCN
Included Angle
35 Degrees
Material
Carbide
Application
Medium
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG332EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.