Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # VNMG332EUX-AC8025P

  • Zoro # G6379077


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332EUX-AC8025P
Zoro #
G6379077
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160408N-UX
Coating
CBN
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
ANSI Number
VNMG332EUX-AC8025P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Cutting Application
Turning
Number of Cutting Edges
2
Manufacturer Grade
AC8025P
Shape
Rhombic
Finish - Machining
Absotech Platinum
Insert Holding Type
Straight Hole
Included Angle
35 Degrees
Chip-Breaker Style
Double
Measurement System
Fractional Inch
Primary Material Application
Steel
ANSI Code
VNMG332EUX
Chip-Breaker Code
EUX
Coating Process
CVD
Primary Material Application ISO Code
P25
Features
Adhesion Resistant, Chipping Resistant
Material - Machining
Carbide
Clearance Angle
0 Degrees
Material
Carbide
Style
VNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code VNMG332EUX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.