Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 2, Cermet

  • Mfr # VNMG332EFL-T1500Z

  • Zoro # G6379451


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332EFL-T1500Z
Zoro #
G6379451
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
VNMG160408N-FL
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Top and Hole Clamping
No. of Edges
2
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Number
VNMG332EFL-T1500Z
Coating
CVD
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Manufacturer Grade
T1500Z
Material - Machining
Cermet
Cutting Application
Turning
Chip-Breaker Style
Double
ANSI Code
VNMG332EFL
Included Angle
35 Degrees
Shape
Rhombic
Features
Wear Resistant
Coating Process
PVD
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Primary Material Application
Steel
Chip-Breaker Code
EFL
Material
Cermet
Application
Finishing
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code EFL, Inscribed Circle 3/8 in, ANSI Code VNMG332EFL, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.