Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 2, Cermet

  • Mfr # VNMG332EGU-T1500A

  • Zoro # G6379390


product price: $10.95
/ea
Sold in multiples of 10 for $109.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332EGU-T1500A
Zoro #
G6379390
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Medium
Rake
Positive
ISO Number
VNMG160408NGU
No. of Edges
2
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
VNMG332EGU-T1500A
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Chip-Breaker Style
Double
Primary Material Application
Steel
Manufacturer Grade
T1500A
Shape
Rhombic
Features
Excellent Wear Resistance and Fracture Resistance
Material - Machining
Cermet
Primary Material Application ISO Code
P05 - P30
Chip-Breaker Code
EGU
Number of Cutting Edges
2
Included Angle
35 Degrees
Insert Holding Type
Straight Hole
Cutting Application
Turning
Clearance Angle
0 Degrees
ANSI Code
VNMG332EGU
Measurement System
Fractional Inch
Material
Cermet
Application
Medium
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in, ANSI Code VNMG332EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.