Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 2, Cermet

  • Mfr # VNMG332ELU-T1500A

  • Zoro # G6379320


product price: $10.95
/ea
Sold in multiples of 10 for $109.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332ELU-T1500A
Zoro #
G6379320
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, ANSI Code VNMG332ELU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.