Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 2, Cermet

  • Mfr # VNMG332ELU-T1500Z

  • Zoro # G6379311


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332ELU-T1500Z
Zoro #
G6379311
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VNMG160408N-LU
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Coating
CVD
No. of Edges
2
ANSI Number
VNMG332ELU-T1500Z
Primary Material Application
Steel
Coating Process
PVD
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Chip-Breaker Style
Double
ANSI Code
VNMG332ELU
Primary Material Application ISO Code
P
Cutting Application
Turning
Chip-Breaker Code
ELU
Manufacturer Grade
T1500Z
Clearance Angle
0 Degrees
Material - Machining
Cermet
Features
Wear Resistant
Number of Cutting Edges
2
Shape
Rhombic
Included Angle
35 Degrees
Material
Cermet
Style
VNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, ANSI Code VNMG332ELU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.