Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 2

  • Mfr # VNMG332EEX-AC5015S

  • Zoro # G7505073


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332EEX-AC5015S
Zoro #
G7505073
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
VNMG160408N-EX
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Mounting Style
Screw
Finish - Machining
AlTiSiN
Shape
Rhombic
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
AC5015S
Cutting Application
Turning
Features
Excellent Wear Resistance
Insert Holding Type
Straight Hole
Chip-Breaker Code
EEX
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Style
Double
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Included Angle
35 Degrees
ANSI Code
VNMG332EEX

Description

Diamond Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNMG332EEX, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.