Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 3, Carbide

  • Mfr # VNMG333EGE-AC810P

  • Zoro # G6379025


product price: $16.35
/ea
Sold in multiples of 10 for $163.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG333EGE-AC810P
Zoro #
G6379025
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VNMG160412N-GE
Super Alloy (S) Compatibility
No
Coating
PVD
ANSI Number
VNMG333EGE-AC810P
No. of Edges
2
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
ANSI Code
VNMG333EGE
Manufacturer Grade
AC810P
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Primary Material Application ISO Code
P10
Primary Material Application
Steel
Chip-Breaker Style
Double
Coating Process
CVD
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Shape
Rhombic
Included Angle
35 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
EGE
Features
Excellent Wear Resistance
Number of Cutting Edges
2
Material
Carbide
Application
Medium
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG333EGE, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.