Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 3, Carbide

  • Mfr # VNMG333EGU-AC8025P

  • Zoro # G6379007


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG333EGU-AC8025P
Zoro #
G6379007
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Thickness
3

Description

Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code VNMG333EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.