Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 3, Carbide

  • Mfr # VNMG333EGZ-AC415K

  • Zoro # G6378998


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG333EGZ-AC415K
Zoro #
G6378998
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VNMG160412N-GZ
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
No. of Edges
2
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
VNMG333EGZ-AC415K
Coating
PVD
Chip-Breaker Style
Double
Material - Machining
Carbide
Clearance Angle
0 Degrees
Shape
Rhombic
Finish - Machining
Al203+TiCN
Chip-Breaker Code
EGZ
Coating Process
CVD
Insert Holding Type
Straight Hole
Manufacturer Grade
AC415K
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K01 - K20
Included Angle
35 Degrees
Measurement System
Fractional Inch
ANSI Code
VNMG333EGZ
Cutting Application
Turning
Number of Cutting Edges
2
Material
Carbide
Application
Medium
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG333EGZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.