Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 3, Carbide

  • Mfr # VNMG333ENZ-AC8025P

  • Zoro # G6378955


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG333ENZ-AC8025P
Zoro #
G6378955
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
C8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
VNMG160412N-UZ
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
VNMG333ENZ-AC8025P
Steel (P) Compatibility
Yes
Coating
CVD
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
2
Finish - Machining
Absotech Platinum
Material - Machining
Carbide
Manufacturer Grade
AC8025P
Cutting Application
Turning
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Measurement System
Fractional Inch
Chip-Breaker Style
Double
Included Angle
35 Degrees
Primary Material Application
Steel
Chip-Breaker Code
ENZ
Clearance Angle
0 Degrees
Coating Process
CVD
Primary Material Application ISO Code
P25
Features
Adhesion Resistant, Chipping Resistant
ANSI Code
VNMG333ENZ
Shape
Rhombic
Material
Carbide
Style
VNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code VNMG333ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.