Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 3, Carbide

  • Mfr # VNMG333ENZ-AC830P

  • Zoro # G6378937


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG333ENZ-AC830P
Zoro #
G6378937
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VNMG160412N-UZ
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
VNMG333ENZ-AC830P
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
CVD
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Chip-Breaker Code
ENZ
Clearance Angle
0 Degrees
Primary Material Application
Steel
Features
Excellent Wear Resistance
Insert Holding Type
Straight Hole
Coating Process
CVD
Manufacturer Grade
AC830P
Measurement System
Fractional Inch
Included Angle
35 Degrees
Primary Material Application ISO Code
P
ANSI Code
VNMG333ENZ
Chip-Breaker Style
Double
Shape
Rhombic
Cutting Application
Turning
Material - Machining
Carbide
Number of Cutting Edges
2
Finish - Machining
Al203+TiCN
Material
Carbide
Application
Roughing
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG333ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.