Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 3, Carbide

  • Mfr # VNMG333EUX-AC8025P

  • Zoro # G6378928


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG333EUX-AC8025P
Zoro #
G6378928
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
C8025P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160412N-UX
Super Alloy (S) Compatibility
No
ANSI Number
VNMG333EUX-AC8025P
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Coating
Uncoated
No. of Edges
2
Finish - Machining
Absotech Platinum
Primary Material Application
Steel
Primary Material Application ISO Code
P25
Manufacturer Grade
AC8025P
Number of Cutting Edges
2
Coating Process
CVD
Material - Machining
Carbide
Shape
Rhombic
Features
Adhesion Resistant, Chipping Resistant
Clearance Angle
0 Degrees
Chip-Breaker Style
Double
Measurement System
Fractional Inch
ANSI Code
VNMG333EUX
Insert Holding Type
Straight Hole
Cutting Application
Turning
Chip-Breaker Code
EUX
Included Angle
35 Degrees
Material
Carbide
Application
Medium
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code VNMG333EUX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.