Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 3, Carbide

  • Mfr # VNMG333EUX-AC810P

  • Zoro # G6378919


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG333EUX-AC810P
Zoro #
G6378919
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VNMG160412N-UX
No. of Edges
2
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Coating
Uncoated
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
VNMG333EUX-AC810P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Primary Material Application ISO Code
P10
Shape
Rhombic
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Double
Chip-Breaker Code
EUX
Features
Excellent Wear Resistance
Included Angle
35 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Coating Process
CVD
Measurement System
Fractional Inch
Manufacturer Grade
AC810P
Clearance Angle
0 Degrees
ANSI Code
VNMG333EUX
Material
Carbide
Style
VNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG333EUX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.