Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 3

  • Mfr # VNMG333EEG-AC5025S

  • Zoro # G7512301


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG333EEG-AC5025S
Zoro #
G7512301
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
VNMG160412N-EG
Relief Angle
0 Degrees
Cutting Direction
Neutral
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Chip-Breaker Style
Double
Included Angle
35 Degrees
Coating Process
PVD
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Manufacturer Grade
AC5025S
Primary Material Application ISO Code
S10 - S30
Shape
Rhombic
Material - Machining
Carbide
Features
Excellent Fracture Resistance
Chip-Breaker Code
EEG
ANSI Code
VNMG333EEG
Finish - Machining
AlTiSiN
Number of Cutting Edges
4
Primary Material Application
Nickel, Titanium
Cutting Application
Turning

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNMG333EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.