Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, .5, Carbide

  • Mfr # VNMG330.5EEF-AC5025S

  • Zoro # G7547558


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG330.5EEF-AC5025S
Zoro #
G7547558
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330.5
Corner Radius
.5
Nose Radius
0.007"
Mounting Hole Dia.
0.150"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
VNMG160402N-EF
Super Alloy (S) Compatibility
Yes
ANSI Number
VNMG330.5EEF
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
No. of Edges
4
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Screw
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
Material - Machining
Carbide
Measurement System
Fractional Inch
Included Angle
35 Degrees
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S10 - S30
Chip-Breaker Code
EEF
Finish - Machining
AlTiSiN
Clearance Angle
0 Degrees
ANSI Code
VNMG330.5EEF
Shape
Rhombic
Chip-Breaker Style
Double
Number of Cutting Edges
4
Manufacturer Grade
AC5025S
Cutting Application
Turning
Insert Holding Type
Straight Hole
Features
Excellent Fracture Resistance
Coating Process
PVD
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNMG330.5EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.