Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMX, 1, PCD

  • Mfr # NFVNMX331-DA1000

  • Zoro # G6306441


product price: $75.25
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VNMX
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFVNMX331-DA1000
Zoro #
G6306441
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMX
Inscribed Circle
3
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-VNMX160404
Cast Iron (K) Compatibility
No
Coating
CVD
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
1
ANSI Number
NFVNMX331-DA1000
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Primary Material Application ISO Code
N
Material - Machining
Polycrystalline Diamond
Clearance Angle
0 Degrees
Included Angle
35 Degrees
Shape
Rhombic
Number of Cutting Edges
1
Manufacturer Grade
DA1000
Chip-Breaker Style
10 Degrees Rake Angle
Features
Excellent Wear Resistance and Fracture Resistance
Insert Holding Type
Straight or Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Fractional Inch
Cutting Application
Turning
ANSI Code
NF-VNMX331
Material
PCD
Style
VNMX
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code NF-VNMX331, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.