Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMX, 2, PCD

  • Mfr # NF-VNMX332GD-DA1000

  • Zoro # G6306408


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VNMX
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-VNMX332GD-DA1000
Zoro #
G6306408
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMX
Inscribed Circle
3
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-VNMX160408N-GD
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Steel (P) Compatibility
No
Coating
CVD
No. of Edges
1
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
ANSI Number
NF-VNMX332GD-DA1000
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Insert Holding Type
Straight or Countersink Hole
Chip-Breaker Style
10 Degrees Rake Angle
Chip-Breaker Code
GD
Shape
Rhombic
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
35 Degrees
Clearance Angle
0 Degrees
Number of Cutting Edges
1
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
NF-VNMX332GD
Primary Material Application ISO Code
N
Manufacturer Grade
DA1000
Measurement System
Fractional Inch
Material - Machining
Polycrystalline Diamond
Material
PCD
Application
Finishing
Style
VNMX

Description

Diamond Turning Insert, Chip-Breaker Code GD, Inscribed Circle 3/8 in, ANSI Code NF-VNMX332GD, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.